Zoro Homepage

Channel Towel Ring, Chrome

  • Mfr # 4682

  • Zoro # G416243661


product price: $25.39
/ea

Key Features

Material
Metal
Height
2.5 in
Length
8.38 in
Width
6.5 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682
Zoro #
G416243661
UPC #
11296468207
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Length
8.38 in
Width
6.5 in

Details

Material
Metal
Finish
Polished
Color
Chrome

Description

Minimalist design and a bright, hand-polished chrome finish on this Gatco Channel Towel Ring provide your bathroom with modern styling. It coordinates with other Gatco Channel collection pieces for a contemporary, European-influenced powder room. Constructed with a durable zinc base material, it is forged for many years of dependable use. Mounting hardware is included for hassle-free installation.


  • Coordinates with other Gatco bath products (sold separately)
  • Constructed with zinc base material for long-lasting durability
  • Mounting hardware included for easy installation
  • Complements any interior decor
  • Also available in satin nickel finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.