Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Towel Ring, Satin Nickel

  • Mfr # 4692

  • Zoro # G016243658


product price: $29.99
/ea

Key Features

Height
2.63 in
Material
Metal
Width
6.5 in
Color
Satin Nickel
Length
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4692
Zoro #
G016243658
UPC #
11296469204
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63 in
Width
6.5 in
Length
8.38 in

Details

Material
Metal
Finish
Brushed
Color
Satin Nickel

Description

Its modern design features minimalist detail in a sleek hand polished finish making it compatible with any contemporary bathroom decor. The Channel Collection offers a fresh look that will complete your bathroom accessory suite. If you have premium taste, you will love the rest of the Channel Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished satin nickel finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Mounting hardware included
  • Also available in chrome finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.