Shop GATCO
See all product information
Create Account
Clarion Robe Hook, Crystal-Clear Acrylic/Chrome
- Mfr # 5715
- Zoro # G323396559
product price:Â
$
22.45
/ea
Key Features
Bar Length
4 in
Height
3.25 in
Width
4 in
Finish
Chrome
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5715
- Zoro #
- G323396559
- UPC #
- 11296571501
- Country of Origin
- Taiwan, Province of China
- Item
- Robe Hook
- Finish
- Chrome
- Material
- Metal
Description
The Clarion Collection combines the elegance of our new Crystal-Clear Acrylic bar with modern metal detailing for a fresh, airy aesthetic. Each piece is precision-engineered with solid metal end caps and mounting posts for a minimalist look that feels timeless. Available in Chrome/Acrylic, Polished Nickel/Acrylic, and Brushed Brass/Acrylic finish options.