Zoro Homepage

Corner 12" Shower Basket, Chrome

  • Mfr # 1570

  • Zoro # G816254168


product price: $72.15
/ea

Key Features

Finish
Polished
For Use With
Shower
Overall Length
9.5 in
Width
2.63 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570
Zoro #
G816254168
UPC #
11296157002
Country of Origin
China

Dimensions

Overall Length
9.5 in
Width
2.63 in
Depth
9.38 in

Details

Finish
Polished
For Use With
Shower
Material
Metal
Includes
Mounting Hardware
Color
Chrome

Description

Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. Backed by our lifetime warranty, you can trust our products to always exceed your expectations and live up to their name. We have proudly stood by our TRUE DESIGN and COMMITMENT TO EXCELLENCE


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
  • EASILY mount or place this product on a variety of surfaces or flanges. Conveniently coordinates with other Gatco collections and accessories
  • Available in two MARVELOUS finishes, Chrome and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.