Zoro Homepage

Corner 7" Shower Basket, Matte Black

  • Mfr # 1495MX

  • Zoro # G416254216


product price: $49.95
/ea

Key Features

Depth
5.5 in
For Use With
Shower
Finish
Powder Coated
Overall Length
7.13 in
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495MX
Zoro #
G416254216
UPC #
11296149526
Country of Origin
China

Dimensions

Depth
5.5 in
Overall Length
7.13 in
Width
1.63 in

Details

For Use With
Shower
Finish
Powder Coated
Color
Matte Black
Material
Metal
Includes
Mounting Hardware

Description

Simplistic elegance of functional design is truly exemplified in the Gatco. Designed to give you extra room for your necessities. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Shelf width is 7 in.
  • Shelf depth is 5 in.
  • Matte black finish
  • Concealed mounting
  • Premium stainless-steel base metal
  • Mounting hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.