Zoro Homepage

Corner 7" Shower Basket, Satin Nickel

  • Mfr # 1513

  • Zoro # G916254143


product price: $49.95
/ea

Key Features

Material
Metal
Finish
Brushed
Overall Length
7 in
Includes
Mounting Hardware
For Use With
Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513
Zoro #
G916254143
UPC #
11296401136
Country of Origin
China

Dimensions

Overall Length
7 in
Width
1.63 in
Depth
5.5 in

Details

Material
Metal
Finish
Brushed
Includes
Mounting Hardware
Color
Satin Nickel
For Use With
Shower

Description

Simplistic elegance of functional design is truly exemplified in the Gatco. This uniquely designed shower basket from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is made of stainless steel construction and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.