Zoro Homepage

Corner 8.5" Shower Basket, Chrome

  • Mfr # 1499

  • Zoro # G016254289


product price: $60.85
/ea

Key Features

Finish
Polished
Material
Metal
Width
2.63 in
Includes
Mounting Hardware
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1499
Zoro #
G016254289
UPC #
11296128385
Country of Origin
China

Dimensions

Width
2.63 in
Depth
6.5 in
Overall Length
6.75 in

Details

Finish
Polished
Color
Chrome
Material
Metal
Includes
Mounting Hardware
For Use With
Shower

Description

Designed to give you extra room for your necessities. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products ( sold separately )
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.