
Corner 8.5" Shower Basket, Satin Nickel
Mfr # 1515
Zoro # G016254272
product price: $60.85
/eaKey Features
Depth
6.5 in
Overall Length
6.75 in
Width
2.63 in
Material
Metal
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515
Zoro #
G016254272
UPC #
11296401150
Country of Origin
China
Dimensions
Depth
6.5 in
Overall Length
6.75 in
Width
2.63 in
Details
Material
Metal
Includes
Mounting Hardware
For Use With
Shower
Finish
Brushed
Color
Satin Nickel
Description
Simplistic elegance of functional design is truly exemplified in this piece. Designed to give you extra room for your necessities. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is made of stainless steel construction and will provide long lasting durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.