
Corner 9" Shower Basket, Chrome
Mfr # 1497
Zoro # G916254174
product price: $56.15
/eaKey Features
Width
2.38 in
Depth
7 in
Material
Metal
For Use With
Shower
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1497
Zoro #
G916254174
UPC #
11296128361
Country of Origin
China
Dimensions
Width
2.38 in
Depth
7 in
Overall Length
9.63 in
Details
Material
Metal
Color
Chrome
For Use With
Shower
Finish
Polished
Includes
Mounting Hardware
Description
Simplistic elegance of functional design is truly exemplified in this piece. This uniquely designed shower basket from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is made of stainless steel construction and will provide long lasting durability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.