
Corner 9" Shower Basket, Matte Black
Mfr # 1497MX
Zoro # G316254231
product price: $64.45
/eaKey Features
Material
Metal
Includes
Mounting Hardware
Depth
7 in
Overall Length
9.63 in
For Use With
Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1497MX
Zoro #
G316254231
UPC #
11296149724
Country of Origin
China
Dimensions
Depth
7 in
Overall Length
9.63 in
Width
2.38 in
Details
Material
Metal
Includes
Mounting Hardware
Color
Matte Black
For Use With
Shower
Finish
Powder Coated
Description
Simplistic elegance of functional design is truly exemplified in this piece. This uniquely designed shower basket from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.
- Shelf width is 9 in.
- Shelf depth is 6.38 in.
- Matte black finish
- Concealed mounting
- Premium stainless steel base metal
- Mounting hardware included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.