Zoro Homepage

Corner 9" Shower Basket, Satin Nickel

  • Mfr # 1514

  • Zoro # G916254273


product price: $35.59
/ea

Key Features

For Use With
Shower
Includes
Mounting Hardware
Width
2.38 in
Finish
Brushed
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G916254273
UPC #
11296401143
Country of Origin
China

Dimensions

Width
2.38 in
Overall Length
9.75 in
Depth
7 in

Details

For Use With
Shower
Includes
Mounting Hardware
Finish
Brushed
Color
Satin Nickel
Material
Metal

Description

Simplistic elegance of functional design is truly exemplified in this piece. This uniquely designed shower basket from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and HAND CRAFTED from High Caliber Stainless Steel, making for a lifetime of durability
  • EASILY mount or place this product on a variety of surfaces or flanges. Conveniently coordinates with other Gatco collections and accessories
  • Available in three MARVELOUS finishes, Chrome, Matte Black and Satin Nickel
  • Base material is made of stainless steel construction and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.