Zoro Homepage

Countertop 11" Acrylic Hand Towel Holder, Chrome

  • Mfr # 1344C

  • Zoro # G016254227


product price: $43.55
/ea

Key Features

Width
11.13 in
For Use With
Hand Towel
Overall Length
3.5 in
Material
Metal
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1344C
Zoro #
G016254227
UPC #
11296134409
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13 in
Overall Length
3.5 in
Depth
10.5 in

Details

Color
Crystal Clear Acrylic/Chrome
For Use With
Hand Towel
Material
Metal
Finish
Polished

Description

Beautifully display towels anywhere in your kitchen or bath with our stand-alone t-shaped towel holder. Built of high caliber metal for decades of reliable use. This style flows seamlessly with both modern and transitional themed bathrooms. Easily place on any shelf, table, or countertop, requiring no drilling or installation. Dual arm design provides space for two towels and can double as a jewelry tree for bracelets, rings, and necklaces. Perfect for holding and drying dish towels in the kitchen and guest towel in the bathroom. Functionally constructed with weighted and padded base to avoid tipping and prevent scratching of your counters. Stands 11 inches tall, large enough to fit standard fingertip towels and small hand towels. Available in a variety of styles and finishes to match your current bathroom decor.


  • Accent your bathroom with the perfect combination of style and craft. Gatco countertop towel holders are uniquely designed to bring the convenience of a free standing, pedestal-style holder with modern decorative appeal to show off your luxury home.
  • Beautifully handcrafted and elegantly hand polished contemporary design.
  • Made from high caliber stainless steel ensuring durability, dependability, and resistant to- rust, corrosion, and scratching.
  • Sits directly on your vanity countertop, requiring no drilling or installation.
  • Weighted and padded rectangular base allows for added stability and preserves the surface your counter tops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.