Zoro Homepage

Countertop 11" Hand Towel Holder, Brushed Brass

  • Mfr # 1444B

  • Zoro # G316254279


product price: $58.99
/ea

Key Features

Material
Metal
Depth
10.5 in
For Use With
Hand Towel
Width
11.13 in
Finish
Brushed Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1444B
Zoro #
G316254279
UPC #
11296144460
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.5 in
Width
11.13 in
Overall Length
3.5 in

Details

Material
Metal
For Use With
Hand Towel
Color
Brushed Brass
Finish
Brushed Brushed

Description

Accent your bathroom visage with our perfect combination of finesse and elegance. Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal.


  • Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
  • Easily place this product where it may be most convenient, can be paired with various Gatco collections
  • Available in chrome, brushed brass, matte black and satin nickel
  • Arm distance from the center rod 5.25 in.
  • Base length 10.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.