Zoro Homepage

Countertop 11" Hand Towel Holder, Matte Black

  • Mfr # 1444MX

  • Zoro # G216254188


product price: $54.45
/ea

Key Features

Overall Length
3.5 in
For Use With
Hand Towel
Width
11.13 in
Depth
10.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1444MX
Zoro #
G216254188
UPC #
11296144453
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.5 in
Width
11.13 in
Depth
10.5 in

Details

For Use With
Hand Towel
Color
Matte Black
Material
Metal
Finish
Matte Black

Description

Accent your bathroom visage with our perfect combination of finesse and elegance. Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal.


  • Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
  • Easily place this product where it may be most convenient, can be paired with various Gatco collections
  • Available in chrome, matte black and satin nickel finishes
  • Arm distance from the center rod 5.25 in.
  • Base length 5.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.