
Countertop 11" Hand Towel Holder, Satin Nickel
Mfr # 1444SN
Zoro # G316254187
product price: $55.39
/eaKey Features
Finish
Satin
Depth
10.5 in
Width
11.13 in
For Use With
Hand Towel
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1444SN
Zoro #
G316254187
UPC #
11296144422
Country of Origin
Taiwan, Province of China
Dimensions
Depth
10.5 in
Width
11.13 in
Overall Length
3.5 in
Details
Finish
Satin
For Use With
Hand Towel
Color
Satin Nickel
Material
Metal
Description
Accent your bathroom visage with our perfect combination of finesse and elegance. Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal.
- Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
- Easily place this product where it may be most convenient, can be paired with various Gatco collections
- Available in Chrome, Matte Black and Satin Nickel finishes
- Arm distance from the center rod 5.25 in.
- Base length 5.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.