
Countertop 2-Arm Pivot Towel Holder, Chrome
Mfr # 1472C
Zoro # G016254265
product price: $31.79
/eaKey Features
Width
7.13 in
Material
Metal
For Use With
Hand Towel
Depth
12 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1472C
Zoro #
G016254265
UPC #
11296147201
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.13 in
Depth
12 in
Overall Length
4.13 in
Details
Material
Metal
For Use With
Hand Towel
Finish
Polished
Color
Chrome
Description
Minimalist design for the bathroom was born with the latitude suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to todays contemporary bathrooms by Gatco's exceptional design team. The latitude suite is the original that set the standard for minimalist design today.
- Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
- Easily place this product where it may be most convenient, can be paired with various Gatco collections
- Available in chrome and satin nickel finishes
- Distance between arms 2.38 in.
- Base diameter 4.13 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.