Zoro Homepage

Countertop 2-Arm Pivot Towel Holder, Satin Nickel

  • Mfr # 1472SN

  • Zoro # G416254278


product price: $31.79
/ea

Key Features

Width
7.13 in
Material
Metal
Finish
Satin
For Use With
Hand Towel
Overall Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1472SN
Zoro #
G416254278
UPC #
11296147218
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.13 in
Overall Length
4.13 in
Depth
12 in

Details

Material
Metal
Finish
Satin
For Use With
Hand Towel
Color
Satin Nickel

Description

Minimalist design for the bathroom was born with the latitude suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to todays contemporary bathrooms by Gatco's exceptional design team. The latitude suite is the original that set the standard for minimalist design today.


  • Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
  • Easily place this product where it may be most convenient, can be paired with various Gatco collections
  • Available in chrome and satin nickel finishes
  • Distance between arms 2.38 in.
  • Base diameter 4.13 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.