Zoro Homepage

Countertop S-Style Hand Towel Holder, Satin Nickel

  • Mfr # 1547

  • Zoro # G416254230


product price: $37.79
/ea

Key Features

Overall Length
4.25 in
Depth
14.25 in
For Use With
Hand Towel
Width
8 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1547
Zoro #
G416254230
UPC #
11296154704
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.25 in
Depth
14.25 in
Width
8 in

Details

Color
Satin Nickel
For Use With
Hand Towel
Finish
Satin
Material
Metal

Description

Beautifully display towels anywhere in your kitchen or bath with our stand-alone t-shaped towel holder. Built of high caliber metal for decades of reliable use. This style flows seamlessly with both modern and transitional themed bathrooms. Easily place on any shelf, table, or countertop, requiring no drilling or installation. Dual arm design provides space for two towels and can double as a jewelry tree for bracelets, rings, and necklaces. Perfect for holding and drying dish towels in the kitchen and guest towel in the bathroom. Functionally constructed with weighted and padded base to avoid tipping and prevent scratching of your counters. Stands 11 inches tall, large enough to fit standard fingertip towels and small hand towels. Available in a variety of styles and finishes to match your current bathroom decor.


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • Carefully hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability
  • Easily place this product where it may be most convenient, can be paired with various Gatco collections
  • Overall product height 14.25 in.
  • Available in bronze, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.