72" Curved Shower Rod Set, Satin Nickel

  • Mfr # 826

  • Zoro # G516243707


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Width
2.63 in
Material
Metal
Includes
Shower Rod, Shower Rod Ends
Depth
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826
Zoro #
G516243707
UPC #
11296826007
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63 in
Depth
2.63 in
Length
72 in

Details

Finish
Brushed
Color
Satin Nickel
Material
Metal
Includes
Shower Rod, Shower Rod Ends
For Use With
Shower

Description

Curved Expandable Shower Curtain Rod helps to complete any of Gatco's designer bathroom suite collections. Length adjusts between 42 in. - 72 in. Please see Related Products to separately purchase a corresponding Shower Curtain Hooks sold separately.


  • Heavy duty construction
  • Expands space up to 8"
  • Installs in most bath enclosures
  • Length adjusts between 42"-72"
  • Decorative end covers designed to match any style

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.