Zoro Homepage

Décor 26.5" Mirror with Shelving, Matte Black

  • Mfr # 1883

  • Zoro # G616243393


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Depth
26.13 in
Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883
Zoro #
G616243393
UPC #
11296188303
Country of Origin
Taiwan, Province of China

Dimensions

Depth
26.13 in
Length
26.13 in
Width
6.63 in

Details

Material
Metal
Color
Matte Black
Includes
Mirror, Mounting Hardware
Finish
Powder Coated

Description

Combine wall art and luxurious storage with Gatcos contemporary circle shelf mirror. Elegantly low-profile design with thin metal framing creates a space opening ambiance while adding pop to displayed items. Contrasts great with white, grey, yellow, blue, and black decorations. Set small flowers, vases, jewelry, crystals, or any other decorative pieces on the shelves to accentuate their beauty. Boost the aesthetic of any room in your home, apartment, office, or dorm by hanging this mirror beside your entrance, over your bed, above your sofa, under a light source, or anywhere that can use an element of Feng Shui and Zen. Narrow enough for small spaces. Perfectly complements modern, industrial, and eclectic dcor styles. Lightweight and easy to install with included Hang-It mounting system. Metal is powder coated and welded for long lasting use. To ensure your satisfaction, all Gatco products are covered under our 100-year .


  • Presenting Gatco's chic shelf mirror with modern mid-century appeal. Smooth curved lines combined with geometric rectangular shelving seamlessly blends form and function. Accented with a rounded mirror backdrop to showcase your beautiful home décor.
  • Hand polished and handcrafted from high caliber metalwork and glass ensuring durability, dependability, and resistance to- rust, corrosion, and scratching.
  • A unique minimalist alternative to wall artwork, bath vanity mirrors, and cabinetry.
  • Great for use anywhere in the home including, living rooms, dining rooms, bathrooms, bedrooms, kitchens, entryways, and hallways.
  • Excellent for DIY renovation projects, one person installs in less than 10 minutes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.