Zoro Homepage

Designer II 18" Towel Bar, Chrome

  • Mfr # 5071

  • Zoro # G816243759


product price: $40.89
/ea

Key Features

Width
3.22 in
Color
Chrome
Height
2.75 in
Length
20.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5071
Zoro #
G816243759
UPC #
11296201163
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.22 in
Height
2.75 in
Length
20.75 in

Details

Finish
Polished
Color
Chrome
Material
Metal

Description

Award your bathroom with our highly acclalmed suite, designer II. With its contoured lines and silken escutcheon plating. This suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal.


  • Conveying zeal and bliss, this collection will soften your bathroom with its Lustrous finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Can complement designer II accessory collection and Gatco bath products (sold separately)
  • Includes mounting hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.