Zoro Homepage

Designer II 18" Towel Bar, Matte Black

  • Mfr # 5071MX

  • Zoro # G216243793


product price: $46.29
/ea

Key Features

Material
Metal
Height
2.75 in
Width
3.22 in
Color
Matte Black
Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5071MX
Zoro #
G216243793
UPC #
11296507159
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75 in
Width
3.22 in
Length
20.75 in

Details

Material
Metal
Finish
Powder Coated
Color
Matte Black

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Reward your bathroom with our highly acclaimed Designer II suite, with its contoured lines and smooth plating, this suite offers both traditional notes and curved lines
  • Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Now available in 3 stunning finishes chrome, matte black, and brushed brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.