
Designer II 24" Frameless Rectangle Mirror Chrome
Mfr # 5079SM
Zoro # G916243345
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
25 in
Includes
Mirror, Mounting Hardware
Depth
2.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5079SM
Zoro #
G916243345
UPC #
11296507968
Country of Origin
Taiwan, Province of China
Dimensions
Width
24.5 in
Length
25 in
Depth
2.25 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Known for its cherished traditional styling, Designer II remains one of Gatcos most popular collections. Its genuine traditional style accents all bathroom decors offering a perfect combination of grace and charm. If you have premium taste, you will love the rest of the Designer II Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting
- Mounting hardware included
- Mirror size only 19.5 in. x 24 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.