
Designer II 24" Towel Bar, Brushed Brass
Mfr # 5050
Zoro # G616243799
product price: $68.15
/eaKey Features
Material
Metal
Length
26.75 in
Height
2.75 in
Width
3.22 in
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050
Zoro #
G616243799
UPC #
11296505001
Country of Origin
Taiwan, Province of China
Dimensions
Length
26.75 in
Height
2.75 in
Width
3.22 in
Details
Material
Metal
Color
Brushed Brass
Finish
Brushed Brushed
Description
Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- No shortcuts taken as each towel bar is carefully hand crafted with 100% solid brass construction
- Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions
- Available in chrome, matte black and brushed brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.