Zoro Homepage

Designer II 24" Towel Bar, Chrome

  • Mfr # 5070

  • Zoro # G816243902


product price: $43.55
/ea

Key Features

Color
Chrome
Length
26.75 in
Material
Metal
Height
2.75 in
Width
3.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070
Zoro #
G816243902
UPC #
11296201156
Country of Origin
Taiwan, Province of China

Dimensions

Length
26.75 in
Height
2.75 in
Width
3.22 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • No shortcuts taken as each towel bar is carefully hand crafted with 100% solid brass construction
  • Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions
  • Available in chrome, matte black and brushed brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.