
Designer II 24" Towel Bar, Matte Black
Mfr # 5070MX
Zoro # G216243861
product price: $48.99
/eaKey Features
Material
Metal
Height
2.75 in
Length
26.75 in
Width
3.22 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070MX
Zoro #
G216243861
UPC #
11296507050
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.75 in
Length
26.75 in
Width
3.22 in
Details
Finish
Powder Coated
Material
Metal
Color
Matte Black
Description
Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.
- Reward your bathroom with our highly acclaimed Designer II suite, with its contoured lines and smooth plating, this suite offers both traditional notes and curved lines
- Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
- Delicately hand polished and hand crafted from high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Now available in 3 stunning finishes chrome, matte black, and brushed brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.