Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II 24" Towel Rack, Chrome

  • Mfr # 5376

  • Zoro # G016243801


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
5.68 in
Color
Chrome
Length
26.5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376
Zoro #
G016243801
UPC #
-
Country of Origin
China

Dimensions

Height
5.68 in
Length
26.5 in
Width
10 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Award your bathroom with our HIGHLY ACCLAIMED suite Designer II. With its contoured lines and silken escutcheon plating. This suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal.


  • Conveying zeal and bliss, this collection will soften your bathroom with its lustrous finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • EASILY mount this product on a variety of surfaces including tile and drywall
  • Overall length 28.5 in.
  • Center to center bar length 24 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.