Zoro Homepage

Designer II 24" Towel Rack, Satin Nickel

  • Mfr # 5378

  • Zoro # G316243822


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
26.5 in
Width
10 in
Color
Satin Nickel
Material
Metal
Height
5.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378
Zoro #
G316243822
UPC #
-
Country of Origin
China

Dimensions

Length
26.5 in
Width
10 in
Height
5.68 in

Details

Finish
Satin
Color
Satin Nickel
Material
Metal

Description

Award your bathroom with our HIGHLY ACCLAIMED suite Designer II. With its contoured lines and silken escutcheon plating. This suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal.


  • Conveying zeal and bliss, this collection will soften your bathroom with its lustrous finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • EASILY mount this product on a variety of surfaces including tile and drywall
  • Overall length 28.5 in.
  • Center to center bar length 24 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.