Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II 26.5" Frameless Oval Mirror, Brushed Brass

  • Mfr # 5059

  • Zoro # G116243688


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
26.5 in
Includes
Mirror, Mounting Hardware
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5059
Zoro #
G116243688
UPC #
11296505919
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.5 in
Length
26.5 in
Depth
2.25 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Brushed Brass

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Award your bathroom with a timeless and calming design aesthetic
  • No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
  • Mirror only dimension 26.5 in. H x 19.5 in. W
  • Coordinates seamlessly with products from the Designer II Collection
  • Comes in four popular finishes; brushed brass, chrome, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.