Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II 26.5" Frameless Oval Mirror, Matte Black

  • Mfr # 5079MX

  • Zoro # G416243500


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Depth
2.25 in
Material
Metal
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079MX
Zoro #
G416243500
UPC #
11296507807
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.25 in
Length
26.5 in
Width
19.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black

Description

Gatcos celebrated Designer II suite has something new to offer it is now available in Matte Black. Created for those who desire the Modern Farmhouse motif in a more traditional aesthetic. The striking Matte Black finish is softened by its charming, contoured design.


  • Award your bathroom with a timeless and calming design aesthetic
  • Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
  • Proudly hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.