Zoro Homepage

Designer II 27.5" Framed Oval Mirror, Matte Black

  • Mfr # 5079MXF

  • Zoro # G316243440


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Depth
2.25 in
Length
27.5 in
Material
Metal
Finish
Powder Coated
Includes
Mirror, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079MXF
Zoro #
G316243440
UPC #
11296507845
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.25 in
Length
27.5 in
Width
20.5 in

Details

Material
Metal
Finish
Powder Coated
Includes
Mirror, Mounting Hardware
Color
Matte Black

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. Youll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Award your bathroom with a timeless and calming design aesthetic
  • Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
  • Proudly hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.