Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II 30" Towel Bar, Chrome

  • Mfr # 5078

  • Zoro # G916243529


product price: $50.79
/ea

Key Features

Width
3.22 in
Length
32.75 in
Material
Metal
Color
Chrome
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5078
Zoro #
G916243529
UPC #
11296201743
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.22 in
Length
32.75 in
Height
2.75 in

Details

Finish
Polished
Material
Metal
Color
Chrome

Description

Award your bathroom with our HIGHLY ACCLAIMED suite, Designer II. With its contoured lines and silken escutcheon plating, this suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal.


  • Conveying zeal and bliss, this collection will soften your bathroom with its LUSTROUS finish
  • Delicately hand polished and HAND CRAFTED from high caliber metalwork
  • EASILY mount this product on a variety of surfaces including tile and drywall
  • Includes hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.