
Designer II 31.5" Frameless Rectangle Mirror, Brushed Brass
Mfr # 5059S
Zoro # G316243877
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length
31.5 in
Depth
2.25 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5059S
Zoro #
G316243877
UPC #
11296505933
Country of Origin
Taiwan, Province of China
Dimensions
Width
23.5 in
Length
31.5 in
Depth
2.25 in
Details
Color
Brushed Brass
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. you'll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.
- Award your bathroom with a timeless and calming design aesthetic
- No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
- Mirror only dimension 31.5 in. H x 23.5 in. W
- Coordinates seamlessly with products from the Designer II Collection
- Comes in 4 popular finishes; brushed brass, chrome, and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.