Zoro Homepage

Designer II 32" Frameless Oval Mirror, Brushed Brass

  • Mfr # 5059LG

  • Zoro # G516243684


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Mirror, Mounting Hardware
Width
28.5 in
Depth
3 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5059LG
Zoro #
G516243684
UPC #
11296505926
Country of Origin
Taiwan, Province of China

Dimensions

Width
28.5 in
Depth
3 in
Length
32 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Brushed Brass

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. you'll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Award your bathroom with a timeless and calming design aesthetic
  • No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
  • Mirror only dimension 32 in. H x 24 in. W
  • Coordinates seamlessly with products from the Designer II Collection
  • Comes in 4 popular finishes; brushed brass, chrome, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.