
Designer II 32" Frameless Oval Mirror, Matte Black
Mfr # 5079MXLG
Zoro # G316243266
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Depth
2.25 in
Material
Metal
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5079MXLG
Zoro #
G316243266
UPC #
11296507814
Country of Origin
Taiwan, Province of China
Dimensions
Width
24 in
Length
32 in
Depth
2.25 in
Details
Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware
Description
Gatco's celebrated Designer II suite has something new to offer it is now available in Matte Black. Created for those who desire the Modern Farmhouse motif in a more traditional aesthetic. The striking Matte Black finish is softened by its charming, contoured design.
- Award your bathroom with a timeless and calming design aesthetic
- Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
- Proudly HAND CRAFTED from high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.