Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II 32.5" Framed Rectangle Mirror, Chrome

  • Mfr # 5079FS

  • Zoro # G216243441


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Mirror, Mounting Hardware
Length
32.5 in
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079FS
Zoro #
G216243441
UPC #
11296507920
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.5 in
Length
32.5 in
Depth
2.25 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Chrome

Description

Known for its cherished traditional styling, Designer II remains one of Gatcos most popular collections. Its genuine traditional style accents all bathroom decors offering a perfect combination of grace and charm. If you have premium taste, you will love the rest of the Designer II Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting
  • Mounting hardware included
  • Mirror size only 24.5 in. x 32.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.