
Designer II Glass Vanity Shelf, Chrome
Mfr # 5077
Zoro # G616254139
product price: $50.79
/eaKey Features
Depth
2.75 in
For Use With
Wall, Bathroom
Overall Length
22.5 in
Finish
Polished
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5077
Zoro #
G616254139
UPC #
11296201231
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.75 in
Overall Length
22.5 in
Width
5.85 in
Details
Color
Chrome
For Use With
Wall, Bathroom
Finish
Polished
Includes
Mounting Hardware
Material
Metal
Description
Known for its cherished traditional styling, Designer II remains one of Gatcos most popular collections. Its genuine traditional style accents all bathroom decors offering a perfect combination of grace and charm. If you have premium taste, you will love the rest of the Designer II Collection from Gatco, with its distinctive style, to complete your bathroom accessory suite.
- Wall mount design coordinates with other Gatco Designer II bath products (sold separately)
- Hand polished chrome finish creates a timeless style
- Wall mount design adds convenience and versatility
- Base material is premium metal and will provide long lasting durability
- Mounting hardware included
- 8 mm tempered glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.