Zoro Homepage

Designer II Glass Vanity Shelf, Matte Black

  • Mfr # 5077MX

  • Zoro # G016254180


product price: $54.45
/ea

Key Features

Overall Length
22.5 in
Includes
Mounting Hardware
Material
Metal
Depth
2.75 in
For Use With
Wall, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5077MX
Zoro #
G016254180
UPC #
11296507753
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22.5 in
Depth
2.75 in
Width
5.85 in

Details

Color
Matte Black
Includes
Mounting Hardware
Material
Metal
For Use With
Wall, Bathroom
Finish
Powder Coated

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. You'll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Reward your bathroom with our highly acclaimed Designer II suite, with its contoured lines and smooth plating, this suite offers both traditional notes and curved lines
  • Conveying s stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Now available in 3 stunning finishes chrome, matte black, and brushed brass
  • 8 mm tempered glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.