Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II Robe Hook, Chrome

  • Mfr # 5076

  • Zoro # G116243558


product price: $17.25
/ea

Key Features

Height
2.75 in
Material
Metal
Width
2.34 in
Color
Chrome
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5076
Zoro #
G116243558
UPC #
11296201224
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75 in
Width
2.34 in
Length
2.75 in

Details

Finish
Polished
Material
Metal
Color
Chrome

Description

Award your bathroom with our highly acclaimed suite Designer II. With its contoured lines and silken escutcheon plating. This suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal.


  • Conveying zeal and bliss, this collection will soften your bathroom with its LUSTROUS finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Now available in 3 stunning finishes- Chrome, Matte Black, and Brushed Brass
  • Reward your bathroom with our highly acclaimed Designer II suite. With its contoured lines and smooth plating, this suite offers both traditional notes and curved lines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.