Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II Robe Hook, Matte Black

  • Mfr # 5076MX

  • Zoro # G216243632


product price: $19.99
/ea

Key Features

Width
2.34 in
Height
2.75 in
Color
Matte Black
Material
Metal
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5076MX
Zoro #
G216243632
UPC #
11296507654
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.34 in
Height
2.75 in
Length
2.75 in

Details

Color
Matte Black
Material
Metal
Finish
Matte

Description

Designer II collection from Gatco will provide you with everything needed for a perfectly put together bathroom. You will find everything from towel bars to vanity shelves that are made for each other. Its simple design makes it easy to fit in any bathroom. The bathroom accessories in the designer II collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Award your bathroom with a timeless and calming design aesthetic
  • Conveying a stately aura, this collection will soften your bathroom and draw attention with its exciting matte black finish
  • Proudly hand crafted from high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Since 1977, Gatco products have always included a lifetime, along with all necessary mounting hardware and installation instructions
  • Available in chrome, matte black and brushed brass finishes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.