Zoro Homepage

Designer II Towel Ring, Matte Black

  • Mfr # 5073MX

  • Zoro # G016243771


product price: $25.39
/ea

Key Features

Length
8.25 in
Color
Matte Black
Height
2.5 in
Width
6.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5073MX
Zoro #
G016243771
UPC #
11296507357
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.25 in
Height
2.5 in
Width
6.5 in

Details

Color
Matte Black
Finish
Powder Coated
Material
Metal

Description

Designer II Collection from Gatco will provide you with everything needed for a perfectly put together bathroom. You'll find everything from towel bars to vanity shelves that are made for each other. Its simple design and option of a polished brass or chrome finish make this set easy to fit in any bathroom. The bathroom accessories in the Designer II Collection will refresh your bathroom as much as a remodeling with much less hassle or expense.


  • Award your bathroom with our highly acclaimed suite, designer II, with its contoured lines and silken escutcheon plating, this suite is uniquely curved with a touch of genuine tradition creating an awe-inspiring appeal
  • Conveying zeal and bliss, this collection will soften your bathroom with its lustrous finish
  • Delicately hand polished and hand crafted from high caliber metalwork
  • EASILY mount this product on a variety of surfaces including tile and drywall
  • Comes in 3 popular finishes: brushed brass, chrome, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.