Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Designer II Triple Sconce, Chrome

  • Mfr # 1646

  • Zoro # G716254268


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Length
20.5 in
Fixture Voltage
100 W
Body Material
Metal
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1646
Zoro #
G716254268
UPC #
11296164604
Country of Origin
China

Dimensions

Length
20.5 in
Width
6 in
Height
8.38 in

Details

Finish
Polished
Fixture Voltage
100 W
Body Material
Metal
Includes
Sconce, Mounting Hardware
Color
Chrome
For Use With
Wall, Bathroom

Description

Simplistic elegance of functional design is truly exemplified in this piece. This uniquely designed sconce from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Mounting hardware included
  • Also available in single and quadruple style
  • Glass shade may face upward or downward

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.