Zoro Homepage

Elegant 10" Corner Shower Shelf, Brushed Nickel

  • Mfr # 1468

  • Zoro # G516254178


product price: $68.35
/ea

Key Features

Includes
Mounting Hardware
Finish
Brushed
For Use With
Wall, Bathroom
Width
5.2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468
Zoro #
G516254178
UPC #
11296146808
Country of Origin
China

Dimensions

Width
5.2 in
Overall Length
10 in
Depth
0.88 in

Details

Color
Brushed Nickel
Includes
Mounting Hardware
Finish
Brushed
For Use With
Wall, Bathroom
Material
Metal

Description

Keep all of your bath necessities well organized and within reach with this space-saving Elegant Shower Shelf. The Shower Shelf features a sleek design with rounded edges and is slotted for drainage. The Elegant Shower Shelf easily installs in the corner of your shower and provides ample space for all of your amenities.


  • Shelf width is 10 in.
  • Shelf depth is 5 in.
  • Brushed finish
  • Concealed mounting
  • Stainless steel base metal
  • Mounting hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.