
Elegant 11" Corner Shower Shelf, Brushed Nickel
Mfr # 1456
Zoro # G416254285
product price: $120.99
/ea
Free Shipping & Returns
Key Features
For Use With
Wall, Bathroom
Finish
Brushed
Width
7.75 in
Includes
Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1456
Zoro #
G416254285
UPC #
11296145603
Country of Origin
China
Dimensions
Width
7.75 in
Overall Length
11 in
Depth
2.7 in
Details
For Use With
Wall, Bathroom
Color
Brushed Nickel
Finish
Brushed
Includes
Mounting Hardware
Material
Metal
Description
The Gatco Shelf is the perfect addition to your bathroom. This shelf has stainless steel hardware, which has a tough, sturdy structure that will remain in great condition. Its fixture has a brushed nickel coating, providing increased durability with a decorative appeal.
- Space-saving build for extra convenience
- Shelf Height: 2.7 in.
- Shelf Depth: 7.65 in.
- Shelf Width: 11 in.
- Total Load Capacity: 5 lb.
- Weight: 1.54 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.