
Elegant 11" Corner Shower Shelf, Chrome
Mfr # 1455
Zoro # G416254131
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 in
For Use With
Wall, Bathroom
Material
Metal
Width
7.75 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1455
Zoro #
G416254131
UPC #
11296145504
Country of Origin
China
Dimensions
Overall Length
11 in
Width
7.75 in
Depth
2.7 in
Details
For Use With
Wall, Bathroom
Material
Metal
Includes
Mounting Hardware
Color
Chrome
Finish
Polished
Description
Ensure that you utilize your bathroom space efficiently with the Gatco Shelf. The fixture has a chrome coating, giving your bathroom a polished appearance. This shelf has stainless steel hardware, which is a high-quality choice that provides long-term durability and stands up to everyday wear.
- Space-saving build for additional convenience
- Shelf Height: 2.7 in.
- Shelf Depth: 7.65 in.
- Shelf Width: 11 in.
- Total Load Capacity: 5 lb.
- Weight: 1.54 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.