Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegant 13" Corner Shower Shelf, Brushed Nickel

  • Mfr # 1464

  • Zoro # G116254288


product price: $63.55
/ea

Key Features

Material
Metal
Overall Length
13.25 in
For Use With
Wall, Bathroom
Depth
1.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464
Zoro #
G116254288
UPC #
11296146402
Country of Origin
China

Dimensions

Overall Length
13.25 in
Depth
1.5 in
Width
6.5 in

Details

Material
Metal
Color
Brushed Nickel
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Finish
Brushed

Description

The Gatco Shelf will instantly upgrade your bathroom decor. This shelf features stainless steel hardware, offering outstanding versatility and strength, for extended use. It has a brushed nickel coating, which is both a decorative and hard wearing accessory for any bathroom.


  • Convenient space-saving design
  • Shelf Height: 1.5 in.
  • Shelf Depth: 6.5 in.
  • Shelf Width: 13.25 in.
  • Total Load Capacity: 5 lb.
  • Weight: 1.16 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.