
Elegant 19" Corner Shower Shelf, Brushed Nickel
Mfr # 1461
Zoro # G116254240
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
For Use With
Wall, Bathroom
Width
5.2 in
Finish
Brushed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461
Zoro #
G116254240
UPC #
11296146105
Country of Origin
China
Dimensions
Overall Length
19 in
Width
5.2 in
Depth
0.88 in
Details
Color
Brushed Nickel
For Use With
Wall, Bathroom
Finish
Brushed
Material
Metal
Includes
Mounting Hardware
Description
The Gatco Shelf is a must-have for any bathroom. This shelf has a stainless steel fixture, which is a safe and sturdy choice for any bathroom that will effectively endure wear and tear. Its fixture has a brushed nickel coating, providing enhanced durability with a decorative appeal.
- Space-saving construction for enhanced convenience
- Shelf Width: 19 in.
- Shelf Height: 0.88 in.
- Shelf Depth: 5.2 in.
- Total Load Capacity: 5 lb.
- Weight: 1.94 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.