Zoro Homepage

Elegant 19" Corner Shower Shelf, Chrome

  • Mfr # 1460

  • Zoro # G116254233


product price: $89.85
/ea
Free Shipping & Returns

Key Features

For Use With
Wall, Bathroom
Includes
Mounting Hardware
Width
5.2 in
Overall Length
19 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G116254233
UPC #
11296146006
Country of Origin
China

Dimensions

Width
5.2 in
Overall Length
19 in
Depth
0.88 in

Details

Color
Chrome
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Material
Metal
Finish
Polished

Description

Freshen up your bathroom area with the Gatco Shelf. With stainless steel hardware, this shelf offers exceptional versatility and strength, for long-term use. The fixture has a chrome coating, complementing your bathroom decor with a luxurious touch.


  • Space-saving build for enhanced convenience
  • Shelf Width: 19 in.
  • Shelf Height: 0.88 in.
  • Shelf Depth: 5.2 in.
  • Total Load Capacity: 5 lb.
  • Weight: 1.94 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.