Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegant 8" Corner Shower Shelf, Brushed Nickel

  • Mfr # 1453

  • Zoro # G816254182


product price: $69.65
/ea

Key Features

Includes
Mounting Hardware
Material
Metal
For Use With
Wall, Bathroom
Depth
2.7 in
Overall Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453
Zoro #
G816254182
UPC #
11296145306
Country of Origin
China

Dimensions

Depth
2.7 in
Overall Length
8.4 in
Width
6 in

Details

Includes
Mounting Hardware
Material
Metal
For Use With
Wall, Bathroom
Color
Brushed Nickel
Finish
Brushed

Description

Upgrade your bathroom decor with the Gatco Shelf. This shelf has stainless steel hardware, which has a strong, sturdy structure that will stay in excellent condition. The fixture has a brushed nickel coating, offering increased durability with a decorative edge.


  • Space-saving construction for added convenience
  • Shelf Width: 8.4 in.
  • Shelf Height: 2.7 in.
  • Shelf Depth: 5.9 in.
  • Total Load Capacity: 5 lb.
  • Weight: 1.06 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.