
Elegant 8" Corner Shower Shelf, Chrome
Mfr # 1452
Zoro # G116254189
product price: $69.65
/eaKey Features
For Use With
Wall, Bathroom
Depth
2.7 in
Overall Length
8.4 in
Width
6 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1452
Zoro #
G116254189
UPC #
11296145207
Country of Origin
China
Dimensions
Depth
2.7 in
Overall Length
8.4 in
Width
6 in
Details
For Use With
Wall, Bathroom
Color
Chrome
Finish
Polished
Material
Metal
Includes
Mounting Hardware
Description
Conveniently place your bathroom accessories using the Gatco Shelf. This shelf has a stainless steel fixture, which offers outstanding versatility and strength, for extended use. The fixture has an attractive chrome coating, adding a luxurious touch to your bathroom area with its glossy appearance.
- Convenient space-saving design
- Shelf Width: 8.4 in.
- Shelf Height: 2.7 in.
- Shelf Depth: 5.9 in.
- Total Load Capacity: 5 lb.
- Weight: 1.06 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.